Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WBB2353508

MPN #: 240128

Wesco® Manual Drum Lift & Tilter 240128 High Reach for 55 Gallon Drums - 800 Lb. Capacity

Product Description
Wesco's Manual Drum Tilter, combines heavy duty quality and reliability with the option to allow the drum handler to easily lift 55 gallon steel drums and dispense the contents. The Manual Drum Tilter locks in either a horizontal or vertical position for convent dispensing of transport.

Features:

  • 800 Lb. Capacity (Full Drum)
  • 500 Lb. Capacity (Half Drum)
  • 41" Wheel Clearance (Spans Standard Skids)
  • 17"-39" Lifting Range (Center of Drum)
  • 1' Lift per Stroke (Foot hydraulic models)
  • Removable Tilt Handle
  • Floor Lock standard on manual models only


PRICE
$4,949.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width48 in
Height66 in
Lowered Height17 in
Raised Height39 in
Weight Capacity800 lbs
Weight436 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
TypeDrum Lifter & Tilter
Powered or Manual LiftManual
Drum CompatibilitySteel Drum
ColorOrange
Wheel TypeSolid
MaterialSteel
OperationManual Lift
Drum Capacity55 gal
Manufacturers Part Number240128
BrandWesco

Warranty

Warranty1 Year