Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB150319

MPN #: 240148

Wesco® Single Adjustable Drum Grab 240148 for Poly Drum

Product Description
Wesco® FORK MOUNTED AUTOMATIC DRUM GRAB

Easily and quickly lift drums without hydraulic or electric connections. Simply slip onto forks and tighten with hand screws. Heavy-duty steel construction. Lifts, transports and deposits drums without leaving the driving position. Pressure applied by action of the loaded drum helps to prevent slipping. Drum is firmly maintains position and releases automatically. Poly drum model has specially designed arms to fit under chime; chime should be at least 3/16" thick.

PRICE
$525.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight36 lbs
Fork Opening5-3/8 x 2 in
Center to Center of Fork Tine22 in

Product Details

Assembly RequiredYes
StyleAdjustable Single Poly Drum Grab
TypeForklift Drum Grab
MaterialSteel
Drum Capacity30 or 55 gal
ColorRed
Manufacturers Part Number240148
BrandWesco