- Dimensions: 40mm x 105mm x 21.5mm x 32mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Suitable for single direction Axial (Thrust) Loads or combined Axial & Radial loads
- Maintenance Free - Low Friction
GX 40F Spherical Plain Thrust Bearing, Metric, High Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 115.5 mm |
| Width | 115.5 mm |
| Depth | 115.5 mm |
| Height | 21.5 mm |
| Weight | 4 lbs |
| Outside Dimension (D) | 105Mm |
| Ball Diameter (dk) | 114Mm |
| Bore (D) | 40Mm in |
| Static Load | 1350 N |
| Width (C) | 21.5Mm |
| Width (B) | 27Mm |
Product Details
| Dynamic Load (kN) | 675 |
| Series | GX Series |
| Common Interchanges | GE40AW |
| Manufacturers Part Number | GX 40F |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |