Clarke® Replacement Detachable 50' Power Cord For MA10
Write a Review
|
Questions & Answers (0)
Product Description
Go further with without unplugging and plugging the 50 foot, detachable power cord.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 in |
| Width | 7.9 in |
| Depth | 11.8 in |
| Height | 2.4 in |
| Weight | 2 lbs |
| Cord Length | 50 |
Product Details
| Type | Detachable 50 Foot Power Cord |
| Color | Yellow |
| For Use With | Clarke |
| Package Quantity | 1 |
| Description | Clarke® Replacement Detachable 50' Power Cord For MA10 |
| Manufacturers Part Number | 107416424 |
| Brand | Clarke |