Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169375

MPN #: BA9-1230387

Baileigh Industrial® BSV-12VS-V2 12" Variable Speed Vertical Bandsaw, 1 HP, 1 Phase, 120V

Product Description
Within our lineup of Vertical Bandsaws, the BSV-12VS-V2 metal cutting bandsaw increases capacity and adds an inverter to control the blade speed. Make straight and curved cuts with the vertical blade. Covered by a 1-year parts warranty.

Features:
  • 1 hp motor runs on 120-volt power and accepts standard 1/8" to 1/2" blades
  • Wide 12-3/16" throat depth and 6.875" maximum cutting thickness
  • Cast iron table can pivot front to back and left to right while the LED work light lets you see what you're cutting more clearly
  • Variable speed from 100 to 1000 fpm allows you to adjust the speed for cutting wood, metal, and even plastic
  • Digital read out lets you see the estimated blade speed, so you can choose the right settings for your material and extend blade life
  • This industrial-grade band saw includes everything you need to cut out the center of the material without having to fix a cut through it
  • Manual shear lets you cut the blade, so you can run it through the workpiece, then weld it back together
  • Comes standard with a fully-integrated blade welder with a built-in grinder for finishing the weld joint-great for getting to the center of a cut or repairing blades
  • Thick steel plate framework minimizes vibrations to deliver accurate cuts and helps the machine last for many years
  • Air blowdown system cools the blade and keeps the saw clean from material chips and shavings


PRICE
$5,699.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/16
Width22-13/16 in
Height76-3/4 in
Weight668 lbs
Table Size (L x W)15-15/16 x 19-11/16 in
Min Blade Width1/8 in
Max Blade Width1/2 in

Product Details

TypeBandsaw
Horsepower1 HP
Table Tilt15, 45 °
Blade Speed100/1000 SFPM
StyleVertical
Motor Voltage120 V
Voltage120 V
Phase1
DescriptionVertical Bandsaw
Manufacturers Part NumberBA9-1230387
Motor Horsepower1 HP
BrandBaileigh Industrial