- Medline's gel foam cushions provide both comfort and pressure redistribution
- Helps redistribute pressure away from bony prominences
- Gel pack between layers of high- resiliency foam
- Durable and easy-to-clean Nylex top cover and vinyl bottom cover
- 2" Thickness
Medline Gel Foam Wheelchair Cushion For Pressure Redistribution, 24"L x 18"W x 2"H, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$97.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 2 in |
| Weight Capacity | 300 |
Product Details
| Type | Wheelchair Cushion |
| Material | Gel Foam |
| Color | White |
| Manufacturers Part Number | MSCPRC22418 |
| Brand | Medline |