Deluxe Skin Protection Gel "E" 3" Wheelchair Seat Cushion, 22"W x 18"D x 3"H
Write a Review
|
Questions & Answers (0)
Product Description
Pressure reducing cushion designed to assist in the prevention, treatment and management of pressure ulcers. Viscous Gel provides optimized pressure reduction, support and comfort. Fire Retardant polyurethane foam shell. Removable and replaceable cover has water resistant "Top" and "Non-Slip" vinyl base. 18 Month Limited Warranty on cover and cushion.
PRICE
$77.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 22 in |
| Height | 3 in |
| Weight Capacity | 300 lbs |
Product Details
| Type | Wheelchair Cushions |
| Cushion Type | Gel Cushion |
| Description | Skin Protection Gel "E" Wheelchair Cushion |
| Color | Blue |
| Manufacturers Part Number | 14902 |
| Brand | Drive Medical |