Triplett GEM Electronics Crimp Tool for High-Speed, Pass-Thru RJ45 Connectors
Write a Review
|
Questions & Answers (0)
Product Description
GEM Electronics by Triplett - Crimp Tool for High-Speed, Pass-Thru RJ45 connectors
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
Product Details
| Wire Cutter | Yes |
| Spring Loaded | Yes |
| Package Quantity | 1 |
| Handle Color Family | Black |
| Manufacturers Part Number | GET-HSCT |
| Handle Style | Comfort Grip |
| Case Included | No |
| Handle Type | Comfort Grip |
| Brand | Tripplet |
Warranty
| Warranty | 1 yr |