Boardwalk® General-Duty Squeegee is a convenient two-in-one tool that's ideal for cleaning windows. Constructed with an 8" synthetic sponge head that's covered in nylon mesh for abrasive scrubbing and added durability. Use with window washing cleaner to remove dirt and grime. When you're finished scrubbing, simply rotate the squeegee to wipe it clean. The black, rubber blade propels water down without streaks. Built with a sturdy, wipeable handle.
Boardwalk® General-Duty Squeegee, 8" Wide Blade, Black/Red, 21"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 8 in |
| Cleaning Width | 21 in |
Product Details
| Style | General Duty |
| Type | Window Squeegee |
| Material | Wood/Rubber/Nylon |
| Package Quantity | 1 |
| Description | General Duty w/ 21" Wood Handle |
| Color | Black/Red |
| Manufacturers Part Number | BWK824 |
| Brand | Boardwalk |