Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaCart

Model # :WBB2956082

MPN #: 206-40 RR BLK

Versacart® Hand Basket Stand with Wheels for 40 Liter Shopping Baskets

Product Description
Versacart's hand basket racks allow you to keep your hand baskets within reach but out of the way. They provide a convenient place for customers to drop off baskets when they're done shopping. This wheeled version can be moved and repositioned around the store with ease. Racks of baskets placed strategically throughout the sales floor offer a perfect opportunity to increase revenue.

Features:

  • fits 40 liter plastic baskets
  • includes brakes for easy positioning around the store
  • nests to take up less space if stored


PRICE
$65.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/3 in
Width15-1/3 in
Height17-1/2 in
Weight Capacity48 lbs
Weight13 lbs
Wheel Size3

Product Details

Assembly RequiredNo
ColorBlack
For Use With40 Liter Plastic Baskets
Capacity40 Liter
MaterialMetal
Package Quantity1
Manufacturers Part Number206-40 RR BLK
Stack and/or NestNest
BrandVersaCart

Warranty

Warranty1 yr