Diversey GP Forward General Purpose Cleaner, Mild Citrus Scent, 84.5 oz. Bottle, 2/Case
Write a Review
|
Questions & Answers (0)
Product Description
Removes all types of dirt, grit, grease and soap scum. Mild scent provides a pleasing fragrance without a heavy perfume smell. Concentrated formulations deliver powerful cleaning performance for just pennies per diluted gallon (378 L).
PRICE
$179.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 84.5 oz |
Product Details
| pH | 11.4 |
| Color | Green |
| For Use With | General Purpose |
| Capacity | 84.5 oz |
| Scent | Mild Citrus |
| Applicable Materials | Ceramic Tile, Ceramics |
| Size Type | 84.5 oz. Bottle |
| Helps Remove | Grease, Grit, Soap Scum |
| Description | General Purpose Cleaner |
| Package Quantity | 2 Bottles |
| Manufacturers Part Number | 101109738 |
| Dilution Ratio | 1:128, 1:256 |
| Brand | Diversey |