- Open on rise
- Close when temperature differential is reached
- 1/4" quick disconnect terminals
General Purpose Thermostat Opens 140°F, Closes 120°F
Write a Review
|
Questions & Answers (0)
Product Description
Supco® Adjustable General Purpose Thermostat 120°F to 140°F
PRICE
$9.20
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 1-1/2 in |
| Height | 1-1/8 in |
Product Details
| Temperature Control Range | 120 to 140 °F |
| Description | General Purpose Thermostat Opens 140°F and Closes 120°F |
| Manufacturers Part Number | L140 |
| Brand | Supco |