- Easy to read display Icons lead you to your target:
Auto backlight lets you locate in dimly lit areas - Total field antenna array:
Allows you to locate from any direction - Line direction compass:
Tells you the lay of the pipe - Industry's most rugged locator:
Its IP65 rating is the industry's highest for performing in dusty, dirty or wet jobsite conditions. Passed 1-meter drop test; screen passed 18" steel ball drop test - Superior Battery Life:
Lasts approximately 30 hours – more than twice as long as others. Automatic shutdown feature saves power - Expanded Frequencies:
Locates two sonde frequencies, two power frequencies and four line frequencies (with external transmitter) - Upgradeable Software:
Use the USB port to upgrade software in the field or for a screen capture - Simple, menu-based user interface:
No need for multiple screens. Easy-to-access menus make it easier to use than other locators - Line/Utility Frequency:
1 KHz, 8KHz, 33 KHz, 65 KHz - Antenna Configurations:
Total field, Single Peak, Twin Peak, Null and Left/Right (Line Location Only)
General Wire Gen-Eye Hot Spot Pipe Locator
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,249.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | (2) D-Cell Alkaline |
| Type | Locator |
| Operating Temperature Range | -4°F to 122°F |
| Includes | Locator |
| Series | Gen-Eye Hot-Spot |
| Manufacturers Part Number | GL-100 |
| External Ports | Mini USB |
| Power Type | Battery |
| Sonde Frequency | 512Hz & 33 KHz |
| Brand | General Wire |