Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hiland

Model # :WBB3131711

MPN #: HLDS01-GCH-BRZ

Hiland Glass Tube Patio Heater, 40,000 BTU, Propane, Bronze

Product Description
Cool weather just got a lot warmer with this commercial glass cylinder heater in hammered bronze. The clear quartz glass tube is sure to give your backyard style and warmth year-round. Not only does this tall outdoor heater emit 40,000 BTUs of warmth in a 8-10' diameter, it also provides your outdoor area with a beautiful ambience. Steel construction ensures that this unit is durable as well as functional. This patio heater includes thermocouple and anti-tilt safety devices, an easy access tank housing door, and electronic hidden ignition.

Features:
  • 77" Tall Round Commercial Glass Cylinder Patio Heater in Hammered Bronze with Clear Tube
  • Powder coat finish in black
  • Electric igniter
  • Variable control
  • Heavy duty wheels for easy mobility
  • Access panel for controls
  • Thermocouple with anti-safety switch
  • 40,000 Btu's.
  • Round heat reflector
  • 4" x 33-5/16" glass tube
  • Uses a 20 lb propane tank


PRICE
$699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height77 in
Diameter33-5/16 in

Product Details

TypeGas Patio Heater
Mounting LocationFree Standing
MaterialSteel
Ignition TypePush Button
ColorBrown
Manufacturers Part NumberHLDS01-GCH-BRZ
BTU40000 BTU
Fuel TypePropane
BrandHiland