Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB700205

MPN #: GLL 30

Bosch GLL 30 1.5V Self-level CrossLine laser

(46)
|
Questions & Answers (0)
PRICE
$82.95
Ships in One Business Day
The Bosch GLL 30 Self-Leveling Cross-Line Laser projects two lines, making a cross-line projection, for a wide array of level and align uses. This versatility makes it more valuable than a typical line laser. With top-notch accuracy and one-switch operation, the user's leveling and alignment tasks are done quickly and correctly. The laser lines are visible up to 30 Ft. The Smart Pendulum System self-levels and indicates out-of-level condition to help ensure an accurate layout, and it locks the lines at any angle. The pendulum system locks when switched off, to assure secure tool transport. The included MM 2 Flexible Mounting Device provides microfine height adjustment, and it allows the laser to be clamped on virtually any surface from 1/2 In. to 2-1/4 In. thick, for level lines at any height.

Features:
  • Cross-line mode – projects two very bright lines that are perfectly level
  • MM 2 Flexible Mounting Device – clamps to multiple surfaces and provides microfine height adjustment
  • Smart Pendulum System – self-levels and indicates out-of-level condition
  • Secure transport – pendulum locks when switched off
  • Manual mode – tilt the laser to use the lines at any angle
  • Ergonomic, compact and lightweight – easy to use, easy to store
  • Features 1/4 In.-20 tripod thread – for use with MM 2 mount, BM 3 Magnetic
  • Mounting Bracket or tripod
  • Versatile clamp – stable grip on thin and thick surfaces (from 1/2 In. to 2-1/4 In. thick)
  • Manual mode – locks line for use at any angle

Includes:
  • (1) MM 2 Flexible Mounting Device
  • (2) AA batteries


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.