Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardair Corporation

Model # :WBB2321052

MPN #: CS3000NED

Guardair Static Conductive Composite Vacuum Series Personnel Cleaning Station, 5-1/2 Gallon Cap.

Product Description
Eliminate the dangerous practice of self-cleaning with air guns Powered by standard shop compressed air, the Personnel Cleaning Station NED (Non-Electrical Discharge) quickly vacuums dust, powders, and chips off worker clothing and skin. Pairing a high-efficiency pneumatic vacuum with a proprietary, on-demand air-agitator brush attachment, the Personnel Cleaning Station NED is safe and effective. Thumb-switch activated, the air-agitator loosens and lifts particles airborne into the vacuum hose for transport to the container. With no electric motor to burn out, the unit is virtually maintenance free. Constructed from electrically conductive components, the Personnel Cleaning Station NED suppresses the buildup of static charges for safe use with combustible materials commonly found in manufacturing, chemical, and food processing facilities. Static conductive vacuum and air supply hose insure static suppression. Includes pre-drilled mounting plate for mounting the unit on vertical surfaces, thereby saving valuable factory floor space. Grounding lug provides extra degree of safety. Proudly made in USA.

Features
  • 5.5 gallon, static conductive polyethylene container
  • Standard cartridge filter (77% efficient @ 0.8 microns)
  • Static conductive, air-agitator brush attachment
  • Pre-drilled, steel vertical mounting plate
  • 1-1/4" ID x 5' static conductive vacuum hose
  • Shutoff valve with 3/8" FNPT inlet


PRICE
$2,329.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Height16 in
Weight16 lbs
Hose Diameter1-1/4 in

Product Details

TypePneumatic Personal Cleaning Station
CFM73 CFM
Capacity5-1/2 gal
Made in the USAYes
DescriptionNED Pneumatic Vacuum
ColorBlack
Manufacturers Part NumberCS3000NED
BrandGuardair Corporation