Haws®, 8122HWC, Barrier-Free Horizontal Supply Drench Shower AXION® MSR, ABS Plastic Head
Write a Review
|
Questions & Answers (0)
Product Description
Haws® Barrier-Free Horizontal Supply Drench Shower Axion MSR™, ABS Plastic Shower Head
Model 8122HWC horizontally mounted barrier-free drench shower shall include the AXION®MSR hydrodynamic designed ABS plastic showerhead with self-regulating 20 gpm flow control, chrome-plated brass stay-open ball valve equipped with a stainless steel ball and stem, 56" (142.2 cm) stainless steel pull rod with triangular handle for wheelchair accessibility, universal sign, and 1" NPT supply.
Model 8122HWC horizontally mounted barrier-free drench shower shall include the AXION®MSR hydrodynamic designed ABS plastic showerhead with self-regulating 20 gpm flow control, chrome-plated brass stay-open ball valve equipped with a stainless steel ball and stem, 56" (142.2 cm) stainless steel pull rod with triangular handle for wheelchair accessibility, universal sign, and 1" NPT supply.
PRICE
$555.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 34 in |
| Height | 55 in |
| Activation Handle Length | 56" |
| Shower Head Diameter | 11" |
| Inlet Size | 1 IPS in |
Product Details
| Type | Emergency Drench Shower |
| Color | Green |
| Shower Head Material | ABS Plastic |
| Pipe Material | Galvanized Steel |
| Pressure | 30 psi |
| Gallons per Minute | 20 gal/min |
| Mounting Location | Wall Mounted |
| Shower Head Color Family | Green |
| Includes | Universal Identification Sign and Inspection Tag |
| Material | Stainless Steel/ABS Plastic |
| Activation | Pull Handle |
| Valve Type | 1" IPS Chrome Plated Brass Stay Open |
| Description | Haws® Barrier-Free Emergency Equipment, Model 8122HWC |
| Manufacturers Part Number | 8122HWC |
| Activation Handle Material | Stainless Steel |
| Brand | Haws |
Compliance & Certifications
| ANSI Certification | Meets ANSI Z358.1 |