This Global Industrial Retractable Cone Bar set is extremely versatile for road and utility work. It is great for parking lots and pedestrian crossways for a quick and easy visual barrier. The delineator posts include 2 reflective stripes for high visibility. It is outdoor weather resistant due to its high durable plastic. Perfect for day and nighttime applications. Bar Retractable length is 5' - 8' L.
Global Industrial
Model # :WB670749
Global Industrial 2 Portable Delineator Posts with Cone Bar, Orange, Hexagonal Base
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$92.95
1
1
Available on or around 11/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 45 in |
| Weight | 9 lbs |
| Reflective | Yes |
Product Details
| Sheeting | High Intensity Grade |
| Type | Delineator Post System |
| Color | Orange |
| Number of Reflective Stripes | 2 |
| Base Shape | Square |
| Includes | 2 Delineators, 2 Posts, 1 Bar |
| Material | Polyethylene |
| Base Color Family | Black |
| Package Quantity | 2 Delineators, 2 Posts, 1 Bar |
| Grabber Top | No |
| Base Material | Rubber |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |