Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sloan

Model # :WB236684

MPN #: 3250400

Sloan® G2 Optima Plus® Sensor Operated Toilet Flushometer 8111, 1.6GPF

Product Description
Sloan® G2 Optima Plus® 8111 Low Consumption (1.6 gpf/6.0 Lpf)

Exposed, Battery Powered, Sensor Operated G2® Model Water Closet Flushometer for floor mounted or wall hung top spud bowls. Sloan G2 Optima Plus® Flushometers activate via multilobular sensor detection to provide the ultimate in sanitary protection and automatic operation. A battery powered infrared sensor sets the flushing mechanism after the user is detected and completes the flush when the user steps away. Touchless, sensor operation eliminates the need for user contact to help control the spread of infectious diseases. The G2 Optima Plus Flushometer is provided with an Override Button to allow a "courtesy flush" for individual user comfort. Sloan installed batteries speed installation and provide years of metered flushing to control the use of water and energy. Batteries can be changed without turning off the water.

Quiet, Exposed, Diaphragm Type, Chrome Plated Closet Flushometer for either left or right hand supply with the following features:

  • PERMEX™ Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Flex Tube Diaphragm designed for improved life and reduced Maintenance
  • ADA Compliant OPTIMA Plus® Battery Powered Infrared Sensor for automatic "No Hands" operation
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Latching Solenoid Operator
  • Engineered Metal Cover with replaceable Lens Window
  • User friendly three (3) second Flush Delay
  • Courtesy Flush™ Override Button
  • Four (4) Size AA Batteries factory installed
  • "Low Battery" Flashing LED
  • Infrared Sensor Range Adjustment Screw
  • Initial Set-up Range Indicator Light (first 10 minutes)
  • Chrome Plated Metal Handle Cap
  • 1" I.P.S. Screwdriver Bak-Chek® Angle Stop
  • Free Spinning, Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut
  • Spud Coupling and Flange for 1 1/2" Top Spud
  • Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
  • High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Flush Accuracy Controlled by CID™ Technology
  • Diaphragm, Stop Seat and Vacuum Breaker to be molded from PERMEX™ Rubber Compound for Chloramine resistance
  • PRICE
    $739.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight9 lbs
    Tailpiece Size1-1/2 in
    Spud Size1-1/2 in

    Product Details

    Gallons per Flush1.6 gal/flush
    For Use WithToilet
    MaterialBrass
    Manufacturers Part Number3250400
    Low Battery IndicatorYes
    Spud PlacementTop
    Sensor TypeActive Infrared
    BrandSloan
    Battery TypeAA
    TypeToilet
    Control CircuitSolid State, 6 VDC Input, 8 Second Arming Delay, 3 Second Flush Delay
    Battery Life3 Years @ 4,000 Flushes/Month
    ColorSilver
    SeriesG2 Optima Plus 8111
    Liters per Flush6
    Sentinel FlushOnce Every 24 Hours After the Last Flush
    Number of Batteries4
    Operating Pressure15 - 100
    Flush TypeSensor
    Sensor RangeNominal 22" - 42" , Adjustable ± 8"

    Warranty

    Warranty36 mo

    Compliance & Certifications

    ADA CompliantYes