Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2383970

Global Industrial™ 2" Miniature Rotary Action Sander, 15000 RPM

Product Description
When workshop professionals need a rotary action sander substitute to tackle tight spaces, they can rely on the Global Industrial™ 2" Miniature Rotary Action Sander which delivers up to 15,000 RPM. This unit is compact in design with a contoured palm grip for easy one-handed maneuvering. The sander unit includes a built-in speed regulator for increased control and ease of handling. 1 Year Limited Warranty.

PRICE
$119.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Width5 in
Height2 in
Weight2 lbs
Pad Size2 in
Hose Size Inside Diameter3/8

Product Details

RPM15000 rpm
SCFM Use @ 90 PSI26 SCFM
ColorSilver
Air Inlet Thread Size (NPT)1/4" in
MaterialAluminum
DescriptionMiniature Rotary Action Sander
Package Quantity1
Manufacturers Part NumberB2383970
PSI90 psi
Housing MaterialAluminum
Average CFM2.5 CFM
ExhaustHandle
BrandGlobal Industrial

Warranty

Warranty1 yr