Global Industrial
Model # :WB246471
Global Industrial® Insulated Drum Heating Blanket For 55 Gal Drum, 100°F Fixed Temp, 120V
Write a Review
|
Questions & Answers (0)
Product Description
The 55-gallon drum and barrel heater from Global Industrialoffers a state-of-the-art heating system that is far superior to band heaters, which localize the heat to only one spot. The Global Industrialdrum heater encases the entire drum in a heating blanket, insulating the entire drum and distributing the heat across the entire surface. The Global Industrial® 55 Gallon Drum Heater runs at 800 watts so that things warm up quickly, then it automatically cuts back to only 400 watts to maintain the temperature. It is water-resistant and can be used on poly and steel drums. Another great feature is the preset thermostat which limits the maximum temperature of the contents to approximately 100 °F. Thisdrum heater is very easy to install. ETL certified to UL & CSA safety standards.Fixed preset internal thermostat prevents product temperature from going above 100 °F (± 5 °F / 3 °C). Deliver safe, uniform heat to temperature-sensitive materials. Preserve expensive materials without overheating or burning. Prevent product waste by safely maintaining consistent temperatures. Works on both steel and poly drums.
PRICE
$765.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 82 in |
| Width | 36 in |
| Height | 3/4 in |
| Weight | 9 lbs |
| Cord Length | 6 ft |
| Thickness | 3/4 in |
Product Details
| Type | Fixed Temperature Blanket Heater |
| Color | Blue |
| Amperage | 6.67 A |
| Max Temperature | 100 °F |
| For Use With | 55 Gallon Steel & Poly Drums |
| Wattage | 800 W |
| Voltage | 120 V |
| Watts High | 800 W |
| Material | Vinyl |
| Plug Type | NEMA 5-15 |
| Manufacturers Part Number | 246471 |
| Max Exposure Temperature | 110 °F |
| Min Exposure Temperature | 90 °F |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, UL, CSA, CE |