Global Industrial
Model # :WB989048
Global Industrial™ Forklift Fork Leveler
Write a Review
|
Questions & Answers (0)
Product Description
Aids the forklift operator in determining when the forklift forks are level.
The Global Industrial Fork Leveler is mounted in the eye-line of the forklift operator offering a clear and precise indication of the mast tilt angle. Leveler reduces pallet handling times by eliminating micro-adjustments of the tilt control when approaching a load, improving the performance of the driver. It also reduces potential pallet rack damage as well as damaged packaged pallet shipments. The fork leveler attaches onto most lift trucks in less than 5 minutes using the universal hook-and-loop fasteners. 1 Year Limited Warranty.
The Global Industrial Fork Leveler is mounted in the eye-line of the forklift operator offering a clear and precise indication of the mast tilt angle. Leveler reduces pallet handling times by eliminating micro-adjustments of the tilt control when approaching a load, improving the performance of the driver. It also reduces potential pallet rack damage as well as damaged packaged pallet shipments. The fork leveler attaches onto most lift trucks in less than 5 minutes using the universal hook-and-loop fasteners. 1 Year Limited Warranty.
PRICE
$64.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Width | 2-1/4 in |
| Height | 5 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 989048 |
| Brand | Global Industrial |