Global Industrial
Model # :WB320839
Global Industrial FraudStopper Tamper Evident Deposit Bag, 15"W x 20"H, Clear, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial Fraudstopper Tamper Evident Deposit Bag offers a disposable, economical and safe option to transport, track and deposit money. The water and tear resistant 15" x 20" clear bags provide secure content protection and reliable storing conditions.The bag contains trilingual text in English, French and Spanish. FraudStopper Level 4 Security Advanced technology ensures that once the security bags are sealed, any attempt to reopen them will show clear signs of tampering. Manufactured with high-strength, 3-layer, co-extruded film. Exceeds all bank and CIT requirements for tamper-evidence at temperature extremes. 100% recyclable (Category 4 LDPE). Package quantity is 100 bags.
Overall Dimensions: 15-1/2"W x 20-1/4"H
Inside Dimensions: 15"W x 20"H
Overall Dimensions: 15-1/2"W x 20-1/4"H
Inside Dimensions: 15"W x 20"H
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 20 in |
| Thickness | 2.75 Mil |
Product Details
| Style | Single Pocket |
| Type | Deposit Bag |
| Material | LLDPE |
| Package Quantity | 100 |
| Color | Clear |
| Series | FraudStopper |
| Manufacturers Part Number | 320839 |
| Brand | Global Industrial |