Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761216BL

Global Industrial™ Outdoor Bottle Filling Station w/ Drinking Fountain, Blue

Product Description
✓ Simplified push button activation.
✓ Vandal-resistant bubbler.
✓ Corrosion-resistant 316 stainless steel withstands blazing sun and wet weather.

The search for a modern fountain for your outdoor grounds is over. The Global Industrial™ Outdoor Bottle Filling Station with Drinking Fountain is perfect for parks, school campuses, camp grounds, office complexes, golf courses, and more. This model comes equipped with one drinking fountain and one bottle filling station. The bubbler on the drinking fountain is vandal-resistant and features a hood guard that protects the piece from tampering. The bottle filler quickly fills reusable bottles, providing an environmentally-friendly solution to staying hydrated. Plus, no electrical power is required, keeping maintenance to a minimum.

  • Bold blue powder coat finish.
  • Anti-theft screws secure components together.
  • Quick refilling station provides minimal splash.
  • Fountain is rated for inlet water pressure of 20-105 PSI.
  • ADA compliant.
  • PRICE
    $2,919.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width30-7/8 in
    Depth10-1/4 in
    Height60-1/4 in
    Weight103 lbs
    Drain Size1-1/2 in
    Water Inlet Size3/8 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    ColorBlue
    Water Refilling Stations1
    Freeze/Frost ResistantNo
    Number of Stations2
    Material316 Stainless Steel
    Standard Bubbler Stations1
    Manufacturers Part Number761216BL
    FilterNo
    Installation TypeFloor
    Vandal ResistantYes
    Fountain ActivationPush Button
    BrandGlobal Industrial

    Compliance & Certifications

    ADA CompliantYes