Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB798740

Global Industrial™ Pipe Fitting - Single Socket Tee 1-1/2" Dia.

Product Description
Global Pipe Fitting Single Socket Tee 1-1/2" Diameter

Single Socket Tee Pipe Fitting is used to join two pipes together at a 90 degree angle when building pipe hand railing, guard rail or other pipe-based structures. Single Socket Tee is made from galvanized iron for corrosion resistance and long lasting strength. Fittings lock onto 1-1/2" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.

PRICE
$5.80

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
5.80
Buy 11 units - 25 units
5.50Save $0.30 (5%)
Buy 26+ units
5.40Save $0.40 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-15/16 in
Nominal Pipe Size1-1/2 in

Product Details

Assembly RequiredNo
TypeSingle Socket Tee
Pipe Outer Diameter1-7/8 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number798740
Fitting TypeSocket Tee
BrandGlobal Industrial