Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167312

MPN #: 47000-SU

Sunlite® Globe Style Outdoor Vanity Light Fixture, 60W, 6"L, Black

Product Description
Sunlite® Globe Style Outdoor Fixture is a great way to add flair and functionality to your outdoor space. Durable cast metal and glass construction designed to withstand the elements for years of reliable service.

Features:
  • Traditional Design - The timeless design of this black fixture will add a classic sophistication to your outdoor lighting
  • Weatherproof - Durable cast metal and glass construction designed to withstand the elements for years of reliable service
  • Medium Base - Uses one standard medium base (E26) bulb (60-watt max, not included). Install an LED bulb for an energy efficient lighting solution
  • Easy Installation - These wall fixtures can be mounted to a standard junction box. Installation hardware and instructions are included
  • UL Listed - UL Listed for wet location installation on 120-volt service


PRICE
$34.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Depth6-11/16 in
Height7-11/16 in
Weight2

Product Details

TypeVanity Light Fixture
Lamp IncludedNo
ColorBlack
Number of Lights1
Mounting LocationWall
Wattage60 W
Voltage120 V
DimmableNo
MaterialMetal/Glass
Lens MaterialGlass
Package Quantity1
Manufacturers Part Number47000-SU
Bulb TypeA19
ShapeGlobe
BrandSunlite

Warranty

Warranty2

Compliance & Certifications

CertificationsUL Listed