Omnimed® Glove and Mask Sanitation Station, Wall Mountable, 10"H x 10-1/2"W x 4-5/8"D, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed® Glove and Mask Sanitation Station, Wall Mountable, 10"H x 10-1/2"W x 4-5/8"D, Clear
Omnimed Glove and Mask Sanitation Stations are constructed of a special 3/16" thick impact resistant acrylic polymer for increased durability. These side loading units hold one box of gloves and one box of masks. They have pre-drilled keyholes for wall or door mounting but may also be used as table-top dispensers. Units measure 10"H x 10-1/2"W x 4-5/8"D.
Omnimed Glove and Mask Sanitation Stations are constructed of a special 3/16" thick impact resistant acrylic polymer for increased durability. These side loading units hold one box of gloves and one box of masks. They have pre-drilled keyholes for wall or door mounting but may also be used as table-top dispensers. Units measure 10"H x 10-1/2"W x 4-5/8"D.
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 4-5/8 in |
| Height | 10 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Isolation Station |
| Color | Clear |
| Capacity | (1 Box) Glove, (1 Box) Mask |
| Material | Acrylic |
| Description | Glove and Mask Station |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 304007 |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |