- Face Mask Dispenser - Earloop, Holds one box of earloop face masks
- Two sets of keyholes for dual position wall mounting
- Clear PETG Plastic
- Anywhere face masks are needed
- Fits Box(es) no larger than 7-1/2"W x 4-1/8"D x 7-3/8"H
- Fits Box(es) no smaller than 6-3/4"W x 3-3/4"D x 3-1/4"H
- Made in the USA
Bowman® Single Earloop Face Mask Dispenser, 7-11/16"W x 4-1/8"D x 4-3/8"H, Transparent
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-11/16 in |
| Depth | 4-1/8 in |
| Height | 4-3/8 in |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Type | Face Mask Dispenser |
| Color | Clear |
| For Use With | Anywhere Face Masks Are Needed |
| Style | Earloop Face Masks |
| Mounting Location | Wall |
| Country of Origin | USA |
| Capacity | Single |
| Number of Shelves | 1 |
| Material | Plastic |
| Description | Single Earloop Face Mask Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | FP-121 |
| Brand | Bowman |