Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Graham Medical

Model # :WBB3126325

MPN #: GRA 56307

Graham Medical® MegaMover® Transport Chair, 36" x 36", White, 10/Case

Product Description
Made to transport, transfer or rescue patients in inaccessible areas. Units are compact, cost-effective, portable.

PRICE
$219.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Weight Capacity350
Size36"L x 36"W

Product Details

PlysNonwoven/Poly
MaterialPolyethylene
Package Quantity10
ColorWhite
BrandGraham Medical