Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Evac+Chair

Model # :WBB3182190

MPN #: ULTI-MAT-S

Evac+Chair® ULTI-MAT Evacuation Sled, 660 lb. Capacity, 78-11/16"L x 47-5/16"W x 1"H

Product Description
The ULTI-MAT is designed to be small and compact as well as being very hard wearing. The unit in constructed of highly durable fabric with a foam pad for comfort and is available in standard and bariatric sizes.

The ULTI-MAT consists of a single piece of very strong webbing which runs the full length of the unit encapsulating both head and foot end pulling straps, together with the two body straps for tall and short patients along with a leg strap. Once the patient is on the unit they can be enveloped for security by the wings on either side then secured by the webbing and buckles and pulled to safety by means of the head and foot pull straps. On the base of the unit are four carrying handles in high visibility yellow. The ULTI-MAT can be rolled up into its self contained pouch/foot pocket for convenient compact storage.

Features:
  • Long pulling straps: Located at both head and feet to allow for multiple users
  • Secure winged body protection: Completely encloses the legs and arms (with the option of having arms out) for passenger stabilization
  • Heavy duty strap clips: For increased passenger safety
  • Self contained foot pocket/carry bag: For passenger safety and comfort when being used and doubles as compact carry bag for easy storage
  • Adjustable Straps: Curls the ULTI-MAT around the passenger, allowing it to fit patients of all sizes
  • Padded mini mattress: Situated under the body for added comfort during transportation
  • 660lbs Weight capacity (Standard ULTI-MAT)
  • Tested to 1500 lbs
  • 2 person operation
  • Can be moved easily over virtually any surface
  • Narrow width and flexibility
  • Self contained storage bag
  • Can be used down stairs
Benefits:
  • Simple and quick to deploy
  • Mat is simply rolled out for vertical and horizontal evacuation
  • Allows members of staff to transport patients 2 - 3 times their own weight
  • No lifting - uses roll and drag method
  • Webbing Design provides patient stabilization
  • Sled curves and wraps around evacuee for added protection
  • Two securing cross straps
  • Can be used with backboard or basket stretcher
  • Each sled rolls up compactly into it's own carry bag


PRICE
$2,149.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length78-11/16 in
Width47-5/16 in
Height1 in
Weight Capacity660
Weight9 lbs
SizeStandard

Product Details

TypeEvacuation Sled
ColorRed
Package Quantity1
DescriptionEvacuation Sled
Manufacturers Part NumberULTI-MAT-S
BrandEvac+Chair

Warranty

Warranty2