Graham Medical® MegaMover® Plus, 40" x 80", Gray, 10/Case
Write a Review
|
Questions & Answers (0)
Product Description
Made to transport, transfer or rescue patients in inaccessible areas. Units are compact, cost-effective, portable.
PRICE
$349.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 in |
| Width | 40 in |
| Weight Capacity | 1000 |
| Size | 80"L x 40"W |
Product Details
| Plys | Nonwoven/Poly |
| Material | Polyethylene |
| Package Quantity | 10 |
| Color | Gray |
| Brand | Graham Medical |