Mobile Stairlift HyperLite Ultra-Light Evacuation Chair For Emergency Transport
Write a Review
|
Questions & Answers (0)
Product Description
The HyperLite is an ultra light, track free evacuation chair built for fast manual stair transport when elevators are down and every second counts. Weighing just 25 pounds yet supporting up to 350 pounds, it uses a simple two person lift and carry design that deploys in seconds with no setup, no batteries, and no maintenance beyond basic inspection. Unlike tracked evacuation chairs that rely on rubber braking systems, its streamlined aluminum frame stays light and maneuverable, making it ideal for tight stairwells, narrow landings, and fast response environments. An integrated restraint system with chest, lap, and leg straps keeps the occupant secure throughout the descent, and the frame folds compactly to store in closets, emergency cabinets, stairwells, vehicles, and response carts. It is a dependable, budget friendly readiness solution for schools, clinics, office buildings, and emergency response teams. Stage evacuation chairs throughout your building today.
PRICE
$319.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 22 in |
| Height | 39 in |
| Weight Capacity | 350 lbs |
| Weight | 25 lbs |
| Size | Universal |
Product Details
| Type | Evacuation Chair |
| Color | Orange |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | MS-P01 |
| Brand | Mobile Stairlift |
Warranty
| Warranty | 5 Years |