- Toggle clamp: Lever arm case-hardened sheet metal (steel C10)
- Zinc plated
- Blue passivated finish Rod is St. 37 steel
- Zinc plated
- Blue passivated finish Base is brass
- black lacquered finish All mobile sections lubricated With special grease Hand grip: High quality
- Oil resistant red plastic Type ASD: Compression occurs With counter-clockwise turn Type ASS: Compression occurs With clockwise turn
J.W. Winco GN844 Heavy Duty Push-Pull Toggle Clamp, 844-70-ASD, Size 70, Steel
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size Ref | Size 70 |
| M2 | 26, (1.02) |
| M3 | 13, (.51) |
| H1 | 49, (1.93) |
| M1 | 26, (1.02) |
Product Details
| Type | Heavy Duty |
| Series | GN 844 |
| Style | Push-Pull |
| Material | Steel |
| Description | Toggle Clamp |
| Manufacturers Part Number | 70EVU4/ASD |
| Base Type | Horizontal |
| Max Holding Capacity | 900 N |
| Brand | J.W. Winco |