- Toggle clamp: Case-hardened sheet metal (steel C10)
- Zinc plated
- Blue passivated finish Zinc-plated steel rivets in case-hardened bushings have bearing spots greased Hand grip: High quality
- Oil resistant red plastic Type M: U-bar version With two flanged washers Type O: Solid bar version With clasp
- I4 Max - 64 mm, (2.52 in)
- a~ : 32 mm, (1.26 in)
J.W. Winco GN820 U-Bar Horizontal Toggle Clamp, 820-130-M, Size 130, Sheet Metal
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size Ref | Size 130 |
| M2 | 26, (1.02) |
| M3 | 5, (.20) |
| H1 | 51, (2.00) |
| M1 | 26, (1.02) |
Product Details
| Type | U-Bar |
| Series | GN 820 |
| Style | Horizontal |
| Material | Hardened Sheet Metal |
| Description | Toggle Clamp |
| Manufacturers Part Number | 130EVT7/M |
| Base Type | Horizontal |
| Max Holding Capacity | 1000 N |
| Brand | J.W. Winco |