Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delta Plus

Model # :WBB3191776

MPN #: WELRL45AAF

Delta Plus Go-Specs II™ Replacement Lens, Anti-Scratch & Anti-Fog, Amber, Pack of 6

Product Description
The Go-Specs II™ eyewear offers easy to change replacement lenses. Save Money and Extend Product Wear! SuperCoat™ long lasting washable coating provides anti-fog, anti-scratch and anti-static protection. 99.9% UV Protection.

Features:
  • Type of product
    - Type of eye protection : Accessories
    - Use : Inside/outside
  • Materials
    - Lens Material : Polycarbonate
    - Lens color : Amber
  • Conception
    - Lens based curve : 9.5
  • Further information
    - Benefits elements : Color perception - Large field of view
  • ANSI Z87.1-2010(+)
    - American National Standards Institute - Occupational and didactic personal eye and face protection devices. High velocity impact. High mass impact
  • U.S. M.STD MIL-PRF-31013 US Military Standard :
    - MIL-PRF-31013 EN166 personal eye-protection - specifications
  • Sectors: Agriculture, manufacturing/transformation, maintenance, automotive, power energy, forestry, storage


PRICE
$21.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeReplacement Lens
PolarizedNo
Lens Color FamilyAmber
ApplicationEye Protection
SeriesGo-Specs II
Metal DetectableNo
ProtectionUV Protection
MaterialPolycarbonate
Lens MaterialPolycarbonate
Anti ScratchYes
UV ProtectionYes
Anti FogYes
DescriptionAnti-Scratch & Anti-Fog Replacement Lens
Package Quantity6
Lens TypeReplacement
Manufacturers Part NumberWELRL45AAF
Indoor/OutdoorIndoor/Outdoor
Side ShieldsNo
BrandDelta Plus

Compliance & Certifications

CertificationsANSI Z87.1-2010, U.S. M.STD MIL-PRF-31013, MIL-PRF-31013 EN166