Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GoGreen Power

Model # :WBB3217711

MPN #: GG-13000USB2

GoGreen Power® 3 Outlet Wall Tap with USB/Surge, 3.1A, White

Product Description
Make the world a better place without sacrificing performance with GoGreen's versatile and eco-friendly 3-outlet wall tap. The combination of the 3.1A USB ports and a mobile docking station provides best of class charging speeds for securely stored smartphones or other portable electronic devices. 735 Joules of protection helps keep up to eight connected devices at a time protected from any damage caused by current overloads.

The compact yet heavy-duty design expands what is possible out of a single 3-prong duplex outlet, while industry-leading lifetime warranty and free customer recycling program at iRecycled.com distinguish GoGreen Power®as the lifestyle brand to watch in the consumer electronics space. Leave your supplier troubles behind and join the recycling revolution today. The planet needs us to GoGreen together.

Features:
  • Converts one outlet into three outlets
  • 2 USB 3.1A ports-perfect for mobile charging
  • Plug into any 3-prong duplex outlet
  • Perfect for computers, lights, appliances, home theater and more


PRICE
$16.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-11/16
Width3-3/4 in
Height1 in
Dimensions5-11/16 x 3-3/4 x 1 in

Product Details

TypeWall Tap
ColorWhite
Amperage3.1 A
Voltage Rating125 V
MaterialPVC/Copper
Description3 Outlet Wall Tap with USB/Surge
Package Quantity1
Surge ProtectionYes
Manufacturers Part NumberGG-13000USB2
USB Port2
Number of Receptacles3
BrandGoGreen Power

Compliance & Certifications

CertificationscETL