Unger® GoldenClip® 4-1/2" Brass Squeegee Handle, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Classic solid brass construction. Includes handle, channel, Ergo Tec® soft rubber blade and plastic end clips. Professional-quality solid brass squeegee handle.
PRICE
$22.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Cleaning Width | 12 in |
Product Details
| Type | Squeegee Handle |
| Material | Brass |
| Package Quantity | 1 |
| Description | Brass Squeegee Handle |
| Color | Yellow |
| Manufacturers Part Number | GS000 |
| For Use With | Unger® GC30, GC45 |
| Handle Type | Straight |
| Brand | Unger |