Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178453

MPN #: 101104495

Diversey™ GP Forward General Purpose Cleaner, Mild Citrus Scent, 5 Gallon Envirobox

Product Description
A highly-versatile general cleaner concentrate that contains a blend of high-performance detergents to effectively clean surfaces. Can be used on any water-safe surface, and has a pleasant citrus scent. Excellent for use in scrub and recoat floor care programs. Green in color with a citrus scent.

Features:
  • General purpose cleaner for counters, tables, floors, and other hard surfaces
  • Concentrated formulations deliver powerful cleaning performance for just pennies per diluted gallon(378 L)
  • Removes all types of dirt, grit, grease, and soap scum with no rinsing required
  • Green in color with a pleasant citrus scent
  • For general cleaning of any water-safe surface
  • Can be used as a scrub and recoat floor care cleaner
  • Works with cold, hot, and soft/hard water in mop, bucket, autoscrubber, and trigger spray applications
  • Certifications: Letter of No Objection


PRICE
$85.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 gal

Product Details

pH12.83
ColorGreen
For Use WithGeneral Purpose
Capacity5 gal
ScentMild Citrus
Applicable MaterialsCeramic Tile, Ceramics
Size Type5 Gallon Box
Helps RemoveGrease, Grit, Soap Scum
DescriptionGeneral Purpose Cleaner
Package Quantity1 Box
Manufacturers Part Number101104495
Dilution Ratio1:64, 1:128
BrandDiversey