Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generac

Model # :WBB3191656

MPN #: G0089290

Generac® GP8000E 50st Portable Generator w/Electric Start, 8000 Rated Watts

Product Description
Always be ready to take your power anywhere. From recreational use to emergency outages, this electric start portable generator (battery included) makes it easy to use with plug-in jack to keep the battery charged and ready for unexpected outages. Rough or rugged environments won't be an issue thanks to a hardened 1.25-in. steel-tube cradle for increased strength, fold down handle, covered outlets and heavy-duty, never-go-flat wheels. This long-lasting OHV engine with EFI technology and large-capacity steel fuel tank with fuel gauge provides increased durability, with up to a 12-hour runtime at 50% load. Onboard COsense® technology offers hazardous carbon monoxide protection, and the low-oil feature automatically shuts down the generator to prevent unit damage. All in all, with regular, hourly maintenance meter alerts, you'll never be caught off guard.

Features:
  • 12-Hour Runtime when running on gasoline and 50% of power is being used
  • Easy-to-Use Electric Start – Rocker switch provides reliable and hassle-free startups (Battery included)
  • Fuel-Efficient OHV Engine – 420cc OHV engine with EFI technology optimizes fuel efficiency and requires less maintenance
  • Handle & Wheel Kit – Ergonomic handle and never-flat wheel kit included for portability
  • 1-1/4" steel-tube cradle for added durability and strength
  • Covered outlets provide added protection from the environment and rugged working conditions
  • Low-oil level shutdown automatically safeguards the engine from damage
  • Cosense® Technology – STOPS, ALERTS, SAVES. Powerful protection against hazardous carbon monoxide
  • HomeLink™ Manual Transfer Switch compatible designed to work with HomeLink™ manual transfer switches for safe home backup power


PRICE
$1,299.00

1
1
Free Shipping Ships in 78 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2 in
Width27-1/8 in
Height27-1/16 in
Weight219 lbs

Product Details

WheelsYes
Batteries IncludedYes
Start TypeElectric
Run Time12
MaterialSteel
Hour MeterYes
Manufacturers Part NumberG0089290
Automatic Idle ControlNo
Low Oil ShutoffYes
BrandGenerac
ColorMulti-colored
SeriesGP Series
Surge Watts12500 W
Fuel Tank Capacity0.6 gal
Voltage120 V
Outlets3
Fuel TypeGasoline
Engine Displacement420 cm³
Rated Watts9500 W
Engine TypeOHV

Warranty

Warranty3 Years Residential, 1 Year Commercial yr