Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DuroMax

Model # :WBB3190980

MPN #: XP16000iHT

DuroMax V-Twin Tri Fuel Portable Digital Inverter Generator with Electric Start, 16000 Surge Watts

Product Description
You asked for it – and now it's finally here. Introducing the Largest Tri Fuel Digital Inverter Generator on the Market! The DuroMax XP16000iHT features 16,000 watts of clean sine wave power in a portable package. This inverter will power your Whole home with ease. Enjoy the freedom of fuel flexibility and run your inverter on gasoline, propane, or natural gas. The XP16000iHT comes equipped Two 50 amp plugs, allowing for easy and full power with a generator interlock or transfer switch.

Features:
  • Tri Fuel Technology: Run your generator on gasoline, propane, or natural gas. With Tri Fuel, we offer the ultimate freedom and flexibility of fuel choice
  • Remote Start: Start your generator from the convenience of your home
  • Quick Connect: Hook up your propane or natural gas hose with ease
  • CO Alert Shutoff: Automatically shuts off the generator when CO is detected
  • Power Panel: The XP16000iHT comes with a push button start, a digital control center, a front facing interface that allows you to change your fuel type in seconds, and a wide variety of outlets including two 50 amp outlets
What's in the Box?:
  • XP16000iHT Generator, Oil Funnel, Spark Plug Wrench, Tool Set, Remote Control, Battery Tender, Propane Regulator, 15-Foot x 3/4-Inch Natural Gas Hose, and Owner's Manual


PRICE
$5,985.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-5/16 in
Width30-13/16 in
Height34-3/8 in
Weight416 lbs

Product Details

WheelsYes
For Use WithHome Backup, Jobsite, Emergency Preparedness
Batteries IncludedYes
Start TypeElectric
Run Time10.5
MaterialSteel
Hour MeterYes
Manufacturers Part NumberXP16000iHT
Automatic Idle ControlYes
Rated Amps108.33 A
Low Oil ShutoffYes
BrandDuroMax
MufflerYes
ColorBlue
SeriesTri Fuel
Surge Watts16000 W
Fuel Tank Capacity10.5 gal
Fuel GaugeYes
Voltage120/240 V
Outlets6
Fuel TypeGasoline/Liquid Propane/Natural Gas
Engine Displacement744 cm³
Outlet Type(4) 5-20R, (2) 14-50R
Rated Watts13000 W
Decibels68
Engine Type4-Stroke OHV

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsEPA