LabExact Grade CFP3 Qualitative Cellulose Filter Paper 0.32 mm Thick, 18.5 cm Dia., 6 um, 100 PK
Write a Review
|
Questions & Answers (0)
Product Description
Grade CFP3 is virtually identical to CFP1, but twice as thick resulting in a significantly slower flow rate with a retention of approximately 6 um. This media does not clog as easily as the other qualitative cellulose types, which allows for much higher sample volume usage. This media also demonstrates very high levels of absorbency, permitting the media to be used as a sample conveyance substrate.
PRICE
$24.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 18.5 |
Product Details
| Type | Cellulose Filter Papers |
| Material | Cotton Linter Cellulose |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade CFP3 |
| Color | White |
| Manufacturers Part Number | CFP3-185 |
| Grade | CFP3 |
| Retention | 6 |
| Brand | LabExact |