LabExact Grade CFP5 Qualitative Cellulose Filter Paper 0.195 mm Thick, 9.0 cm Dia., 2.5 um, 100 PK
Write a Review
|
Questions & Answers (0)
Product Description
Grade CFP5 is a qualitative filter for filtration of very fine particulate and clarification with applications in environmental sciences and chemical analysis. Retention of approximately 2.5um. Low ash content of <0.05%. Thickness 0.195mm.
PRICE
$21.75
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 9 |
Product Details
| Type | Cellulose Filter Papers |
| Material | Cotton Linter Cellulose |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade CFP5 |
| Color | White |
| Manufacturers Part Number | CFP5-090 |
| Grade | CFP5 |
| Retention | 2.5 |
| Brand | LabExact |