Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Victor

Model # :WBB1140779

MPN #: VCT12004

Victor® 12-Digit Desktop Calculator, 12004, Dual Power, 7-1/4" X 6-3/8" X 1/2", Black

Product Description
12-digit desktop display calculator features an auto-replay that allows you to check and correct up to 99 previous entries. CSM keys allow quick, easy solutions to cost/sell/margin problems. Simply enter two variables, and the third appears. Design includes super large, fully punctuated tilt display and a full-size keyboard with PC touch. Functions include two independent tax keys, percent, square root key, four-key memory, backspace key, change sign key, grand total key and automatic constants. Desktop display calculator operates on dual power (solar/battery) with automatic power-down feature. Calculator is made with a high percentage of recycled material.

Features

  • Tax Function
  • Percent
  • Square Root
  • Four-key Memory
  • Backspace
  • Change Sign
  • Grand Total
  • Automatic Constants

PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/4 in
Depth6-3/8 in
Height1/2 in

Product Details

TypeFinancial Calculator
ColorBlack
Power SourceSolar/Battery
Display Screen12-digit - LCD
Solar PowerYes
Description12-Digit Desktop Calculator
Package Quantity1
Manufacturers Part NumberVCT12004
Number of Display Digits12
BrandVictor

Warranty

Warranty2 yr