Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Office Tape

38 Results

School & Office Tape

School & Office Tape
School and office tape is perfect for packaging and sealing in commercial work environments and classrooms. These premium quality tape rolls provide strong adhesive power, keeping the tape strips from coming off easily. Choose from different package quantities, lengths, widths, and core sizes.
CompareImageBrandLengthWidthTape TypeColorPackage QuantityModel #Price
Scotch® Magic™ Tape with Dispenser 6122MP, 3/4" x 650", 6 Rolls/Pack
3M Scotch
650 in
3/4 in
Invisible Tape
Transparent
6/Pack
WBB957753$21.00
Scotch® Magic™ Tape 810-72-3PK, 1" x 2592", 3" Core, 3 Rolls/Pack
3M Scotch
2592 in
1 in
Invisible Tape
Transparent
3/Pack
WBB957768$42.95
Scotch® Magic™ Tape 3/4" x 1000", 6 Rolls & Black Tape Dispenser
3M Scotch
1000 in
3/4 in
Invisible Tape
Black
6/Pack
WBB957769$22.75
Highland™ 6200 Invisible Tape, 1/2" x 2592", Transparent - Pkg Qty 72
3M
2592
1/2 in
Invisible Tape
Clear
1 Roll
WBB3211517$2.45 ea.
Scotch® 845-200 Book Tape, 2" x 540", Transparent - Pkg Qty 24
Scotch
540
2 in
Book Tape
Clear
1 Roll
WBB3211538$8.00 ea.
Scotch® 810 Magic™ Tape, 1/2" x 2592", Transparent - Pkg Qty 72
Scotch
2592
1/2 in
Invisible Tape
Clear
1 Roll
WBB3211497$4.88 ea.
Scotch® 001-CFT Single Sided Tape, 3/4" x 400", Transparent - Pkg Qty 24
Scotch
400
3/4 in
Single Sided Tape
Clear
1 Roll
WBB3211541$4.84 ea.
Scotch® 845-300 Book Tape, 3" x 540", Transparent - Pkg Qty 12
Scotch
540
3 in
Book Tape
Clear
1 Roll
WBB3211539$12.25 ea.
Scotch® Book Tape 845, 2" x 540", 3" Core, 1 Roll
3M Scotch
540 in
2 in
Book Tape
Clear
1 Roll
WBB957772$12.75
Scotch® Magic Tape Value Pack, 3/4" x 1000", 1" Core, Clear, 20/Pack
3M Scotch
1000 in
3/4 in
Invisible Tape
Clear
20/Pack
WBB0635941$67.95
Showing 1-10 of 24 results

Specialty Tape

Specialty Tape
Specialty Tapes are great for a wide variety of commercial applications, including packaging, office, and classroom settings. With an array of length, width, and core size options, you can find the perfect tape for your needs. Quality construction ensures that you can quickly secure items with high strength and lasting adhesive power. Available in multiple package quantities.

Transparent Tape

Transparent Tape
Transparent Tape provides a crystal clear bond and strong adhesive power. They are ideal for light duty and general purpose tasks such as mending, sealing and labeling. These premium translucent tape rolls come in an array widths, lengths, core sizes, and package quantities to meet a variety of needs.

Double Stick Tape

Double Stick Tape
The Double Stick Tape section offers a wide range of strong and reliable double-sided tapes. With adhesive on both sides, these rolls are a mess free and undetectable alternative to other adhesion methods. These double stick tape rolls are available in different lengths, widths, and core sizes and are perfect for use in offices and classrooms.