Scotch® Magic™ Tape 4105, 3/4 in x 300 in, 4 Rolls/Pack - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for permanent paper mending and splicing. Portable and refillable.
Tape Type: Invisible
Width: 3/4"
Size: 3/4" x 300"
Core Size: 1"
Finish: Matte
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Tape Type: Invisible
Width: 3/4"
Size: 3/4" x 300"
Core Size: 1"
Finish: Matte
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$192.00 Sold in packages of 24 / $8.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 in |
| Width | 3/4 in |
| Core Size | 1 in |
Product Details
| Supply Type | Adhesives |
| Type | Tape |
| Package Quantity | 4/Pack |
| Tape Type | Invisible Tape |
| Description | Magic Tape & Refillable Dispenser |
| Color | Clear |
| Manufacturers Part Number | 4105 |
| Brand | 3M Scotch |