Ceiling Tiles
Ceiling tiles are versatile modular panels crafted from materials like mineral fiber, PVC, or metal, serving essential functions such as noise reduction, insulation, and maintenance accessibility in commercial, educational, medical, and hospitality environments. Lay-in ceiling tiles are engineered with fire-retardant properties, ensuring enhanced safety and compliance with building codes. Heavy duty ceiling tiles are suitable for both commercial and residential use.
Most Relevant
Mineral Ceiling Tiles & Grid Framing

Our premium mineral fiber ceiling tiles and grid framing are ideal for commercial and institutional use. Fire retardant and durable, our mineral ceiling panels come in various colors and styles. The grid framing is available in white and black powder coating to match any setting. Create your desired ceiling design with easy installation.
| Compare | Image | Color | Material | Width | Length | Light Reflection | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | White | Mineral Fiber | 24 in | 24 in | 0.84 | USG | WBB1627277 | as low as $159.95 Save $10.00 (6%) | ||
![]() | White | Mineral Fiber | 24 in | 24 in | 0.86 | USG | WBB1627287 | $249.95 | ||
![]() | White | Mineral Fiber | 48 in | 24 in | 0.84 | USG | WBB3219878 | $199.95 | ||
![]() | White | Mineral Fiber | 24 in | 24 in | 0.86 | USG | WBB1627272 | $209.95 | ||
![]() | White | Mineral Fiber | 24 in | 48 in | 0.84 | USG | WBB1627268 | $165.95 | ||
![]() | White | Gypsum Panel | 24 in | 48 in | 0.77 | USG | WBB1627290 | $93.95 | ||
![]() | White | Gypsum Panel | 24 in | 24 in | 0.77 | USG | WBB1627293 | $45.95 | ||
![]() | White | Mineral Fiber | 24 in | 48 in | 0.85 | USG | WBB1627299 | $155.95 | ||
![]() | White | Mineral Fiber | 24 in | 24 in | 0.86 | USG | WBB1627274 | $249.95 | ||
![]() | White | Mineral Fiber | 24 in | 48 in | 0.85 | USG | WBB1627260 | $179.95 |
Showing 1-10 of 29 results
PVC Ceiling Tiles & Grid Framing

PVC ceiling tiles and grid framing provide a lightweight, easy-to-install alternative to traditional drop-ceiling systems. They come in a variety of colors, styles, and textures to fit any decor style and offer easy access to pipes and wiring. Quickly enhance the look of any room, office, or store with this durable and cost-effective solution.
Showing 1-10 of 40 results
Lay-In Ceiling Tiles

Lay-in ceiling tiles enhance the look of any ceiling while offering easy installation on a suspended grid system. They excel in sound control and fire protection. Lay-in ceiling tiles are suitable for commercial and residential spaces. Color finishes and dimensions vary per model.
Showing 1-10 of 74 results
Genesis Polycarbonate Light Panels

Genesis polycarbonate light panels are revolutionary ceiling panels that diffuse light, making them ideal for commercial or residential applications. These ceiling light panels are lightweight, easy to install, and feature a smooth, white finish that will not yellow or corrode. They are made from 100% recyclable materials and come in various sizes.
Glue-Up Ceiling Tiles

Our glue-up ceiling tiles offer a seamless solution for enhancing ceiling surface texture. Available in various colors, dimensions, and patterns, they elevate any decor. Installation is simple with adhesive application, eliminating the need for nails or screws. These ceiling glue-up tiles can be painted to match your walls, providing endless design possibilities.
Showing 1-10 of 48 results
Tin Ceiling Tiles & Crown Molding

Tin ceiling tiles & crown molding are available in various colors and sizes to suit any room design. Choose from faux ceiling tin tiles and matching trim corners, or shop crown molding trim to cover your existing tiles. Quality craftsmanship ensures a long-lasting product that withstands temperature and humidity changes.
Showing 1-10 of 146 results















