Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3177434

MPN #: 5354700

Betco® FastDraw® 19 Green Earth® Glass Cleaner, Pleasant Scent, 2 L Bottle, 4/Case

Product Description
Effective cleaning of glass and other hard surfaces. Cleans and polishes without scratching, streaking, fogging or clouding. Concentrated for effective and economical use. The perfect product for glass, mirrors and many hard surfaces.

Features:
  • EPA Safer Choice Certified
  • Will not streak or haze
  • Economical - features a low end-use cost
  • Color : Blue
  • Fragrance: Pleasant
  • pH: 6.50 - 7.50
  • Rinsability: Complete
  • Warranty : 2 years
Directions for Use: This product is for cleaning glass, windows, mirrors, plastic, Plexiglass and a variety of other water washable surfaces. Dilute 2 oz./gal. or 16 mL/L (1:64) with cold water. Spray glass cleaner on surface to be cleaned and wipe with a lint-free towel or squeegee.

PRICE
$319.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 L

Product Details

StyleLiquid
ScentPleasant
Capacity2 liter
Applicable MaterialsHard Surfaces, Glass, Plastic, Plexiglass, Mirrors, Windows
Size Type2 Liter Bottle
Helps RemoveDirt, Dust, Water Spots
Package Quantity4 Bottles
DescriptionGlass Cleaner
Manufacturers Part Number5354700
BrandBetco