Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178251

MPN #: 94033110

Diversey™ Speedtrack® Floor Cleaner, Surfactant Scent, 1 Gallon Bottle, 4/Case

Product Description
Reduces powdering, improves traction and extends recoat cycle, saving you time and labor. Great for cleaning small areas for floor finish recoat applications. Also excellent for removing marks and scuffs from floor finish. Floor cleaner for scrub and recoat. White in color with a mild scent.

Features:
  • Fragrance free, fast drying, one-step cleaner and burnish restorer
  • Unique "liquid thermoplastic polymer" reduces powdering
  • Saves time and labor by extending recoat and stripping cycles
  • Can be used with any UHS finish. Burnishes to a high shine
  • Excellent for removing marks and scuffs from floor finish
  • Cleans and restores gloss to the floor without the need to refinish
Application Instructions:
  • For use as hard surface maintainer
  • Formulated for use through an autoscrubber or mop bucket
  • Formula can be applied and ready to return the floor to service within minutes


PRICE
$139.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypeFloor Cleaner
pH8.5
ApplicationScrubbing
ScentSurfactant
Size Type1 Gallon Bottle
Helps RemoveDust, Food Residue, Grease, Grime, Organic Matter, Scuff Marks, Soil, Spills
Package Quantity4 Bottles
DescriptionFloor Cleaner
Manufacturers Part Number94033110
Floor TypeLuxury Vinyl Tile (LVT), Vinyl Composition Tile (VCT), Terrazzo, Ceramic Tile
Dilution Ratio1:14 - 1:20
BrandDiversey