Engine Parts
Material
Price
Related Products
V-Ribbed Belt Strap Pulley Wrench Revolutionary tool allows technicians to easily remove stubborn drive pulleys. Specifically designed to grasp and hold automotive SAE V-ribbed belt driven pulleys. Simple to use, it is fabricated with a heavy-duty aluminum alloy handle, enabling plenty of gripping force on a pulley via the plastic composite locking head. The specially constructed V-ribbed strap, with its high coefficient of friction, settles into pulley grooves or flattens against the smooth surface of a pulley, providing the utmost grasping control and allowing the user to easily remove ...
Super HC Narrow Section Molded Notch V-Belt Recommended for use on special drives where space and weight limitations are critical. These narrow cross-sections can transmit up to three times the horsepower of the classical cross-sections (A, B, C, and D) in the same amount of drive space. Suitable for all industrial applications, particularly where space, weight and horsepower capacity are critical. Gates Curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life. Flex-Bonded Cords are strongly bonded to the body of ...
Utility V-Belt, Wrapped Fhp The Dayco FHP Utility V-Belt is designed for use on lawn & grounds, home, farm or shop applications. Featuring a rubber impregnated wrapped fabric cover, high modulus polyester cord and specially formulated belt core, the Dayco FHP Utility V-Belt offers superior performance. Designed for use with lower horsepower motors utilizing small diameter pulleys, this Dayco FHP Utility V-Belt delivers excellent flexibility and a smooth, quiet operation over a multitude of lower horsepower drive applications. Note: Not for use on clutching drives.
FleetRunner Micro-V Serpentine Drive Belt Gates FleetRunner Micro-V Belts are designed for the toughest applications. FleetRunner construction provides superior flexibility, stability, load capacity, and unsurpassed belt life. Patented materials deliver peak performance at extreme prolonged operating temperatures, making this belt the ultimate problem solver. An advanced blend of EPDM rubber technology withstands the modern threats of deterioration from increased exposure to ozone and water-based coolants. FleetRunner does this all while providing the lowest cost per mile for fleets, ...
Hi-Power II Classical Section Wrapped V-Belt Featuring a composite, multi-purpose construction, these belts resist oil and heat, ozone, sunlight, weather, and aging. Suitable for all industrial applications, including v-flat drives. Gates curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life. Flex-Bonded Cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration. The Flex-Weave Cover is a patented fabric construction ...