Greenbridge Knife For Orgapak ORT-130/260
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 1821 209 035 |
| Duty | Regular Duty |
| For Use With | ORT-120 / ORT-230 |
| Brand | Greenbridge |
Related Products
Replaces the need for individual poly tensioner, poly sealer/crimper, and cutter Innovative combination tool that tensions, seals and cuts the strap in one operation Ideal for applications where speed and consistency are important Can be used on vertical and horizontal surfaces Unique sealing mechanism provides superior joint strength Works with standard open serrated seals Back-up for PET battery strapping tools
Features: Battery powered touch screen operated plastic strapping tool for PP and PET strap The Smart, all-in-one and easy to operate slanted colour touch screen, is always located in-sight of the operator, preventing water and dust from entering the device here One-hand operation 3-in-1 tool, easy selecting manual, semi-automatic or automatic operation Setting and locking the right tension force, speed and sealing time at the touch of a finger Durable design, Easy-to-Recycle, with double strap guides for "AlwaysGood" strap alignment Easy inserting and removing the strap, no obstacles ...
Features: Battery powered 2-button operated plastic strapping tool for PP and PET strap High tension force up to 2600N / 585 lbs Tension force and sealing time adjustable with simple knobs Tool in both semi-automatic and automatic Brushless motor for less maintenance and improved life time Improved plates and guides – less effort to remove the tool from the strap No tension rocker – easier to remove tool from small package surfaces Motor temperature monitoring to protect motor from overheating Cycle counter included (special reader required) Battery well protected Battery charge indicator ...
This strapping tool charger is designed to work with 18.0VDC, 4.0Ah polymer lithium ion batteries. Designed to deliver a rapid charge in 10 hours and is light-weight at 1 lb. For use with Fromm P328/P328S and P329/P329S plastic strapping tool batteries.
Features: Pneumatic steel strapping sealer The MicroLock™ sealless system guarantees a maximum of security of the sealless steel strapping joint against unlocking The tool can handle regular duty and high tensile steel strapping Thanks to the special tensioning system (free wheeling) no loss of strap tension The sealing mechanism is completely closed The adjustment of the cutting and sealing depth is simple The feed wheel and the die and cutter support are easy to change